Cut-Off & Grinding Wheel, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, 24 Grit

  • Mfr # 22046

  • Zoro # G2717079


product price:  $8.99
/ea

Key Features

Wheel Type
Type 27
Overall Thickness
0.125 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22046
Zoro #
G2717079
UPC #
699053220468
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.125 in
Connector Size
5/8"-11

Details

Item
Cut-Off & Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
A24R Pipeline
Maximum Operating Speed
10,200 RPM
Application
Ferrous Metal
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Cast Iron, Stainless Steel, Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel

Description

Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Application Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series A24R Pipeline, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.