Cut-Off & Grinding Wheel, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, 24 Grit
- Mfr # 20140
- Zoro # G3779697
product price:Â
$
25.35
/ea
Key Features
Wheel Type
Type 27
Overall Thickness
0.125 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20140
- Zoro #
- G3779697
- UPC #
- 699053201405
- Country of Origin
- United States
- Item
- Cut-Off & Grinding Wheel
- Wheel Type
- Type 27
- Connector Type
- Threaded Hole
- Abrasive Material
- Zirconia Alumina
- Grade
- Extra Coarse
- Grit
- 24
- Series
- The Ultimate Pipeline
- Maximum Operating Speed
- 6,600 RPM
- Application
- Cutting, Deburring, Grinding, Metalworking
- Compatible Tool Type
- Angle Grinder
- Primary Material Applicationn
- Cast Iron, Stainless Steel, Steel
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
Dimensions
- Overall Diameter
- 9 in
- Overall Thickness
- 0.125 in
- Connector Size
- 5/8"-11
Description
Cut-Off & Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.125 in, Primary Material Application Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Pipeline, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.