
CutNotching WheelT275x09x78PK25
Mfr # 20904
Zoro # G906917249
product price: $3.75
/eaSold in multiples of 25 for $93.75
Key Features
Overall Diameter
5 in
Overall Thickness
0.09 in
Connector Size
7/8 in
Maximum Operating Speed
12200 RPM
Primary Material Application
iron, steel, welds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20904
Zoro #
G906917249
UPC #
699053209043
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Overall Thickness
0.09 in
Connector Size
7/8 in
Details
Maximum Operating Speed
12200 RPM
Primary Material Application
iron, steel, welds
Abrasive Material
aluminum oxide
Description
CutNotching WheelT275x09x78PK25 Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.