This item is Discontinued.

United Abrasives/Sait Cutting WheelT125x116x14A60TPK50 23023

Cutting WheelT125x116x14A60TPK50 (Discontinued)

  • Mfr # 23023
  • Zoro # G906916662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23023
Zoro #
G906916662
UPC #
699053230238
Country of Origin
United States

Dimensions

Connector Size
1/4"
Overall Thickness
1/16"
Overall Diameter
2-1/2"

Details

Primary Material Application
ferrous metals (iron, steel, welds, etc.) and high tensile metals

Description

Abrasive CutOff Wheel Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.