Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting WheelT145x564x78A30SPK50

  • Mfr # 23102

  • Zoro # G806916663


product price: $3.85
/ea
Sold in multiples of 50 for $192.50

Key Features

Connector Size
7/8"
Overall Thickness
5/64"
Overall Diameter
4-1/2"
Abrasive Material
aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23102
Zoro #
G806916663
UPC #
699053231020
Country of Origin
United States

Dimensions

Connector Size
7/8"
Overall Thickness
5/64"
Overall Diameter
4-1/2"

Details

Abrasive Material
aluminum oxide

Description

Abrasive CutOff Wheel Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products