Zoro Homepage

Cutting WheelT16x035x78A36TPK50

  • Mfr # 23210

  • Zoro # G406916636


product price: $9.15
/ea
Sold in multiples of 50 for $457.50

Key Features

Overall Thickness
.035"
Abrasive Material
Aluminum oxide
Overall Diameter
6"
Connector Size
7/8 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23210
Zoro #
G406916636
UPC #
699053232102
Country of Origin
United States

Dimensions

Overall Thickness
.035"
Overall Diameter
6"
Connector Size
7/8 inches

Details

Abrasive Material
Aluminum oxide

Description

Abrasive CutOff Wheel Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.