Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Cutting WheelT17x035x114A36TPK50 (Discontinued)

  • Mfr # 23252
  • Zoro # G906917669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23252
Zoro #
G906917669
UPC #
699053232522
Country of Origin
United States

Dimensions

Overall Diameter
7"
Overall Thickness
.035"

Details

Primary Material Application
ferrous metals (iron, steel, welds, etc.) and stainless steel
Maximum Operating Speed
8732 revolutions per minute
Abrasive Material
Aluminum oxide

Description

Cutting WheelT17x035x114A36TPK50 Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.