Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting WheelT17x116x58A36TPK50

  • Mfr # 23265

  • Zoro # G006916647


product price: $13.79
/ea
Sold in multiples of 50 for $689.50

Key Features

Overall Thickness
1/16"
Connector Size
5/8"
Primary Material Application
ferrous metals (iron, steel, welds, etc.) and stainless steel
Abrasive Material
Aluminum oxide
Overall Diameter
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23265
Zoro #
G006916647
UPC #
699053232652
Country of Origin
United States

Dimensions

Overall Thickness
1/16"
Connector Size
5/8"
Overall Diameter
7"

Details

Primary Material Application
ferrous metals (iron, steel, welds, etc.) and stainless steel
Abrasive Material
Aluminum oxide

Description

Abrasive CutOff Wheel Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.