Cutting WheelT17x332xDiaC24RPK25

  • Mfr # 23235

  • Zoro # G406917503


product price:  $5.95
/ea
Sold in multiples of 25 for $148.75

Key Features

Connector Size
5/8"
Overall Thickness
3/32"
Abrasive Material
Silicon carbide
Overall Diameter
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23235
Zoro #
G406917503
UPC #
699053232355
Country of Origin
United States

Dimensions

Connector Size
5/8"
Overall Thickness
3/32"
Overall Diameter
7"

Details

Abrasive Material
Silicon carbide

Description

Cutting WheelT17x332xDiaC24RPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.