Cutting WheelT274 12x18x78PK25
Mfr # 24310
Zoro # G006917255
product price: $3.39
/ea
Sold in multiples of 25 for $84.75
Key Features
Overall Thickness
1/8"
Connector Size
7/8"
Overall Diameter
4-1/2"
Primary Material Application
stainless steel and other high tensile alloys, ferrous metals (iron, steel, welds, etc.)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24310
Zoro #
G006917255
UPC #
699053243108
Country of Origin
United States
Dimensions
Overall Thickness
1/8"
Connector Size
7/8"
Overall Diameter
4-1/2"
Details
Primary Material Application
stainless steel and other high tensile alloys, ferrous metals (iron, steel, welds, etc.)
Description
Abrasive CutOff Wheel Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.