Cutting WheelT27412x332x78PK25

  • Mfr # 22641

  • Zoro # G006917248


product price: $3.75
/ea
Sold in multiples of 25 for $93.75

Key Features

Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Connector Size
7/8"
Abrasive Material
zirconium
Overall Diameter
4-1/2"
Overall Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22641
Zoro #
G006917248
UPC #
699053226415
Country of Origin
United States

Dimensions

Connector Size
7/8"
Overall Diameter
4-1/2"
Overall Thickness
3/32"

Details

Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Abrasive Material
zirconium

Description

Abrasive CutOff Wheel Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.