Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting WheelT275x332x5811PK10

  • Mfr # 22079

  • Zoro # G306917603


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Primary Material Application
stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)
Overall Diameter
5"
Overall Thickness
3/32"
Abrasive Material
ceramic aluminum oxide
Connector Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22079
Zoro #
G306917603
UPC #
699053220796
Country of Origin
United States

Dimensions

Overall Diameter
5"
Overall Thickness
3/32"
Connector Size
5/8"-11

Details

Primary Material Application
stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)
Abrasive Material
ceramic aluminum oxide

Description

Cutting WheelT275x332x5811PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products