Cutting WheelT276x332x5811PK10
Mfr # 22654
Zoro # G206917383
product price: $10.25
/ea
Sold in multiples of 10 for $102.50
Key Features
Overall Diameter
6"
Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Connector Size
5/8"-11
Overall Thickness
3/32"
Abrasive Material
zirconium grain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22654
Zoro #
G206917383
UPC #
699053226545
Country of Origin
United States
Dimensions
Overall Diameter
6"
Connector Size
5/8"-11
Overall Thickness
3/32"
Details
Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Abrasive Material
zirconium grain
Description
Cutting WheelT276x332x5811PK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.