Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting WheelT276x332x78PK25

  • Mfr # 22644

  • Zoro # G106917261


product price: $6.79
/ea
Sold in multiples of 25 for $169.75

Key Features

Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Connector Size
7/8"
Abrasive Material
zirconium
Overall Thickness
3/32"
Overall Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22644
Zoro #
G106917261
UPC #
699053226446
Country of Origin
United States

Dimensions

Connector Size
7/8"
Overall Thickness
3/32"
Overall Diameter
6"

Details

Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Abrasive Material
zirconium

Description

Abrasive CutOff Wheel Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products