Cutting WheelT277x332x78PK25
Mfr # 22084
Zoro # G906917386
product price: $13.69
/eaSold in multiples of 25 for $342.25
Key Features
Primary Material Application
stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)
Connector Size
7/8 in
Abrasive Material
ceramic aluminum oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22084
Zoro #
G906917386
UPC #
699053220840
Country of Origin
United States
Dimensions
Connector Size
7/8 in
Details
Primary Material Application
stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)
Abrasive Material
ceramic aluminum oxide
Description
Cutting WheelT277x332x78PK25 Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.