Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting WheelT279x332x5811PK10

  • Mfr # 22067

  • Zoro # G806917196


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Connector Size
5/8"
Abrasive Material
Aluminum oxide
Overall Thickness
3/32"
Overall Diameter
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22067
Zoro #
G806917196
UPC #
699053220673
Country of Origin
United States

Dimensions

Connector Size
5/8"
Overall Thickness
3/32"
Overall Diameter
9"

Details

Abrasive Material
Aluminum oxide

Description

Cutting WheelT279x332x5811PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.