This item is Discontinued.

United Abrasives/Sait Cutting WhlT125x035x38A36TPK100 23030

Cutting WhlT125x035x38A36TPK100 (Discontinued)

  • Mfr # 23030
  • Zoro # G806917318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23030
Zoro #
G806917318
UPC #
699053230306
Country of Origin
United States

Dimensions

Connector Size
3/8 inches
Overall Diameter
2-1/2"
Overall Thickness
.035"

Details

Maximum Operating Speed
24446 revolutions per minute
Primary Material Application
ferrous metals (iron, steel, welds, etc.) and stainless steel
Abrasive Material
Aluminum oxide

Description

Abrasive CutOff Wheel Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.