Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CW 5 X 2 X 5/8-11 ZIRC M-B

  • Mfr # 26053

  • Zoro # G409148041


product price: $51.69
/ea
Sold in multiples of 6 for $310.14

Key Features

Maximum Operating Speed
7250 RPM
Wheel Type
11
Primary Material Application
ferrous metals and stainless steel
Abrasive Material
Zirconium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26053
Zoro #
G409148041
UPC #
-
Country of Origin
Unknown

Details

Maximum Operating Speed
7250 RPM
Wheel Type
11
Primary Material Application
ferrous metals and stainless steel
Abrasive Material
Zirconium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products