Da-F Coated Handy Roll, 1 In W X 50 Yd L, 80X/Medium, Aluminum Oxide Abrasive, Cloth Backing
- Mfr # 80805
- Zoro # G509147890
product price:Â
$
41.45
/ea
Key Features
Overall Length
50 yd
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80805
- Zoro #
- G509147890
- UPC #
- 699053808055
- Country of Origin
- Italy
Dimensions
- Overall Length
- 50 yd
- Overall Width
- 1 in
Details
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Grit
- 80
- Backing Material
- Cloth
- Color
- Red
Description
SAIT Coated Handy Roll, Series: Da-F, 1 in Width, 50 yd Length, 80X/Medium, Aluminum Oxide Abrasive, Cloth Backing, Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.