Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Da-F Open Coated Handy Roll, 1-1/2 In W X 50 Yd L, 180X/Fine, Aluminum Oxide Abrasive, Cloth Backing
- Mfr # 81806
- Zoro # G309148264
product price:Â
$
52.59
/ea
Key Features
Overall Length
50 yd
Overall Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coated
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81806
- Zoro #
- G309148264
- UPC #
- 699053818061
- Country of Origin
- Italy
Dimensions
- Overall Length
- 50 yd
- Overall Width
- 1-1/2 in
Details
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Open Coated
- Grade
- Fine
- Grit
- 180
- Backing Material
- Cloth
- Color
- Red
Description
SAIT Open Coated Handy Roll, Series: Da-F, 1-1/2 in Width, 50 yd Length, 180X/Fine, Aluminum Oxide Abrasive, Cloth Backing, Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov