Da-F Open Coated Handy Roll, 2 In W X 50 Yd L, 150X/Very Fine, Aluminum Oxide Abrasive, Cloth Backin

  • Mfr # 81520

  • Zoro # G709148086


product price:  $67.59
/ea

Key Features

Overall Length
50 yd
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81520
Zoro #
G709148086
UPC #
699053815206
Country of Origin
Italy

Dimensions

Overall Length
50 yd
Overall Width
2 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Very Fine
Grit
150
Backing Material
Cloth
Color
Red

Description

SAIT Open Coated Handy Roll, Series: Da-F, 2 in Width, 50 yd Length, 150X/Very Fine, Aluminum Oxide Abrasive, Cloth Backing, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.