Depressed Center Cut-Off Wheel, Type 27, 5 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, 60 Grit
- Mfr # 23308
- Zoro # G9096753
product price:Â
$
6.25
/ea
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23308
- Zoro #
- G9096753
- UPC #
- 699053233086
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.045 in
- Connector Size
- 5/8"-11
Details
- Item
- Depressed Center Cut-Off Wheel
- Wheel Type
- Type 27
- Connector Type
- Threaded Hole
- Abrasive Material
- Zirconia Alumina
- Grade
- High Performance
- Grit
- 60
- Series
- The Ultimate Cut
- Maximum Operating Speed
- 12,200 RPM
- Application
- Ferrous Metal, Stainless
- Compatible Tool Type
- Angle Grinder
- Primary Material Applicationn
- Steel
- Primary Material Application
- Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 60, Overall Diameter 5 in, Overall Thickness 0.045 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Cut, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade High Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.