Depressed Center Cut-Off Wheel, Type 27, 6 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size, 36 Grit

  • Mfr # 20955

  • Zoro # G3486174


product price:  $8.99
/ea

Key Features

Wheel Type
Type 27
Overall Thickness
0.09 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20955
Zoro #
G3486174
UPC #
699053209555
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.09 in
Connector Size
5/8"-11

Details

Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
Series
Z-Tech
Maximum Operating Speed
10,200 RPM
Application
Ferrous Metal, Stainless
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel, Steel

Description

Depressed Center Cut-Off Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 6 in, Overall Thickness 0.09 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z-Tech, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.