Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Depressed Center Grinding Wheel, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, 24 Grit
- Mfr # 24225
- Zoro # G3186145
product price:Â
$
9.45
/ea
Key Features
Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24225
- Zoro #
- G3186145
- UPC #
- 699053242255
- Country of Origin
- Italy
- Item
- Depressed Center Grinding Wheel
- Wheel Type
- Type 27
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Aluminum Oxide
- Grade
- Extra Coarse
- Grit
- 24
- Series
- XA24Q
- Maximum Operating Speed
- 8,500 RPM
- Application
- Contaminate Free, Stainless
- Specification
- XA24Q
- Primary Material Applicationn
- Cast Iron, Stainless Steel, Steel
- Compatible Tool Type
- Angle Grinder
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 0.25 in
- Connector Size
- 7/8 in
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Application Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series XA24Q, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.