Depressed Center Wheel, 4 in Dia x 1/4 in THK, 24 Grit, Silicon Carbide Abrasive
- Mfr # 20161
- Zoro # G909005226
product price:Â
$
6.19
/ea
Sold in multiples of 10 for
$61.90
Key Features
Wheel Type
Type 27
Overall Thickness
1/4 in
Connector Type
Thread
Abrasive Material
Silicon Carbide
Grit
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20161
- Zoro #
- G909005226
- UPC #
- 699053201610
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4 in
- Overall Thickness
- 1/4 in
Details
- Wheel Type
- Type 27
- Connector Type
- Thread
- Abrasive Material
- Silicon Carbide
- Grade
- Coarse
- Grit
- 24
- Maximum Operating Speed
- 13300 RPM
Description
SAIT Depressed Center Wheel, 4 in Wheel Diameter, 1/4 in Wheel, Thread Connector, 24 Grit, Coarse Grade, Silicon Carbide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resinoid Bond, Applicable Materials: Concrete and Metal, 5/8-11 Center Hole Thread, Wheel Hardness: N, Black Wheel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.