Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Depressed Center Wheel, 4 In Dia X 1/4 In Thk, 7/8 In, C24N Grit, Silicon Carbide Abrasive
- Mfr # 20061
- Zoro # G009005348
product price:Â
$
3.49
/ea
Sold in multiples of 25 for
$87.25
Key Features
Wheel Type
Type 27
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Silicon Carbide
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20061
- Zoro #
- G009005348
- UPC #
- 699053200613
- Country of Origin
- United States
- Wheel Type
- Type 27
- Abrasive Material
- Silicon Carbide
- Grade
- Coarse
- Maximum Operating Speed
- 13300 RPM
Dimensions
- Overall Diameter
- 4 in
- Overall Thickness
- 1/4 in
- Connector Size
- 7/8 in
Description
SAIT Depressed Center Wheel, 4 in dia, 1/4 in Thickness, 7/8 in, C24N Grit, Coarse Grade, Silicon Carbide Abrasive, Wheel Type Number: Type 27, 13300 RPM Maximum, Soft Bond, Applicable Materials: Concrete and Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.