Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Depressed Center Wheel, 5 in Dia x 1/4 in THK, 46 Grit, Aluminum Oxide Abrasive
- Mfr # 20172
- Zoro # G509005244
product price:Â
$
14.79
/ea
Sold in multiples of 10 for
$147.90
Key Features
Wheel Type
Type 27
Overall Thickness
1/4 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20172
- Zoro #
- G509005244
- UPC #
- 699053201726
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 1/4 in
Details
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Grit
- 46
Description
SAIT Depressed Center Wheel, 5 in Wheel Diameter, 1/4 in Wheel, Thread Connector, 46 Grit, Medium Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resinoid Bond, Applicable Materials: Non-Ferrous Metals, 5/8-11 Center Hole Thread, Wheel Hardness: N, Black Wheel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.