Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc RollAlumOxide3S6in180X400PK

  • Mfr # 36904

  • Zoro # G806907869


product price: $0.69
/ea
Sold in multiples of 400 for $276.00

Key Features

Disc Dia
6 in
Backing Weight
C
Abrasive Material
Stearated Aluminum Oxide
Backing Material
Paper
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36904
Zoro #
G806907869
UPC #
699053369044
Country of Origin
Italy

Dimensions

Overall Width
6 in

Details

Grit
180
Disc Dia
6 in
Backing Weight
C
Abrasive Material
Stearated Aluminum Oxide
Backing Material
Paper

Description

Disc Roll Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.