
Disc RollAlumOxide3S6in220X400PK
Mfr # 36905
Zoro # G806907609
product price: $0.69
/eaSold in multiples of 400 for $276.00
Key Features
Disc Dia
6 in
Abrasive Material
Stearated Aluminum Oxide
Backing Material
Paper
Overall Width
6 in
Backing Weight
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36905
Zoro #
G806907609
UPC #
699053369051
Country of Origin
Italy
Dimensions
Overall Width
6 in
Details
Grit
220
Disc Dia
6 in
Abrasive Material
Stearated Aluminum Oxide
Backing Material
Paper
Backing Weight
C
Description
Disc Roll Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.