Zoro Homepage

Disc RollAlumOxide3S6in320X400PK

  • Mfr # 36908

  • Zoro # G006907638


product price: $0.69
/ea
Sold in multiples of 400 for $276.00

Key Features

Abrasive Material
Ferrous metals and Wood
Grit
320
Diameter
6 in
Application
Finishing
Disc Dia
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36908
Zoro #
G006907638
UPC #
699053369082
Country of Origin
Italy

Dimensions

Diameter
6 in
Overall Width
6 in

Details

Abrasive Material
Ferrous metals and Wood
Grit
320
Application
Finishing
Disc Dia
6 in
Paint
Body filler, paint, primers
Paint Type
Body filler, paint, primers
Abrasive Type
Open Coat
Backing Weight
C
Backing Material
Paper

Description

Disc Roll Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.