Zoro Homepage

Dry Wall Discs18100xPK10

  • Mfr # 88810

  • Zoro # G306916675


product price: $21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Grit
100
Overall Diameter
18
Abrasive Material
silicon carbide
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88810
Zoro #
G306916675
UPC #
699053888101
Country of Origin
United States

Dimensions

Overall Diameter
18

Details

Grit
100
Abrasive Material
silicon carbide
Backing Material
Cloth

Description

Dry Wall Discs18 In100xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.