Zoro Homepage

DS 4.5X1/4X5/8-11 UG

  • Mfr # 20214

  • Zoro # G209148098


product price: $20.35
/ea
Sold in multiples of 10 for $203.50

Key Features

Connector Size
5/8-11
Abrasive Material
Ceramic
Wheel Type
Type 27
Overall Diameter
4-1/2
Overall Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20214
Zoro #
G209148098
UPC #
699053202143
Country of Origin
United States

Dimensions

Connector Size
5/8-11
Overall Diameter
4-1/2
Overall Thickness
1/4"

Details

Abrasive Material
Ceramic
Wheel Type
Type 27

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.