Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DT 6X.095X5/8-11 ULT CMB

  • Mfr # 22436

  • Zoro # G209613107


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Overall Diameter
6 in
Overall Thickness
.095"
Maximum Operating Speed
10200 RPM
Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Abrasive Material
zirconium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22436
Zoro #
G209613107
UPC #
699053224367
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
.095"
Connector Size
5/8

Details

Maximum Operating Speed
10200 RPM
Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Abrasive Material
zirconium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products