Ductile Portable Saw Cut-Off Wheel, Type 1, 14 in Dia, 1/8 in Thick, 24 Grit

  • Mfr # 23453

  • Zoro # G609005496


product price:  $21.49
/ea
Sold in multiples of 10 for $214.90

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23453
Zoro #
G609005496
UPC #
699053234533
Country of Origin
United States

Dimensions

Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in

Details

Item
Ductile Portable Saw Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Concrete and Metal
Abrasive Material
Silicon Carbide and Aluminum Oxide
Maximum Operating Speed
5400 RPM

Description

SAIT Ductile Cut-Off Wheel, Type 1 Burr Free Portable Saw, 14 in dia, 1/8 in Thickness, 1 in, 24 Grit, Extra Coarse Grade, Aluminum Oxide/Silicon Carbide Abrasive, 5400 RPM Maximum, Applicable Materials: Concrete and Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.