Shop UNITED ABRASIVES/SAIT

EA-F Custom Industrial Open Coated Custom Roll, 50 yd L x 12 in W, 240 Grit, Very Fine Grade, Alumin

  • Mfr # 81624

  • Zoro # G109147993


product price:  $573.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 yd
Overall Width
12 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81624
Zoro #
G109147993
UPC #
699053816241
Country of Origin
United States

Dimensions

Overall Length
50 yd
Overall Width
12 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Very Fine
Grit
240
Backing Material
Cloth
Backing Weight
J

Description

SAIT Open Coated Custom Roll, Custom Industrial, Series: EA-F, 12 in Roll Width, 50 yd Roll Length, 240 Grit, Very Fine Grade, Aluminum Oxide Abrasive, Cloth Backing, Applicable Materials: Ferrous and Non-Ferrous Metals Iron, Aluminum, Copper, Normal and High Tensile Steel, Wood and Fiberglass, J-Weight Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.