Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
EA-F Industrial Open Coated Industrial Shop Roll, 50 yd L x 2 in W, 100 Grit, Fine Grade, Aluminum O
- Mfr # 81030
- Zoro # G509148040
product price:Â
$
83.99
/ea
Key Features
Overall Length
50 yd
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81030
- Zoro #
- G509148040
- UPC #
- 699053810300
- Country of Origin
- United States
Dimensions
- Overall Length
- 50 yd
- Overall Width
- 2 in
Details
- Abrasive Material
- Aluminum Oxide
- Grade
- Fine
- Grit
- 100
- Backing Material
- Cloth
- Backing Weight
- J
Description
SAIT Open Coated Industrial Shop Roll, Industrial, Series: EA-F, 2 in Roll Width, 50 yd Roll Length, 100 Grit, Fine Grade, Aluminum Oxide Abrasive, Cloth Backing, Applicable Materials: Ferrous and Non-Ferrous Metals Iron, Aluminum, Copper, Normal and High Tensile Steel, Wood and Fiberglass, J-Weight Backing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.