Zoro Homepage

Encore Ceramic Plus+ Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia,

  • Mfr # 72352

  • Zoro # G309007325


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72352
Zoro #
G309007325
UPC #
699053723525
Country of Origin
United States

Description

SAIT Encore Ceramic Plus+ Coated Abrasive Flap Disc, Close High Performance Regular Density, 4-1/2 in Disc Dia, 5/8-11 Center Hole Thread Size, 60 Grit, Medium Grade, Ceramic Abrasive, Type 29 Conical Disc, Y-Weight Polyester Cotton/Plastic Backing, 13300 rpm Maximum, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.