Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 40 Grit, Coar

  • Mfr # 71216

  • Zoro # G409007386


product price:  $11.79
/ea
Sold in multiples of 10 for $117.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71216
Zoro #
G409007386
UPC #
699053712161
Country of Origin
United States

Description

SAIT Encore Coated Abrasive Flap Disc, Close High Performance Regular Density, 4-1/2 in Disc Dia, 5/8-11 Center Hole Thread Size, 40 Grit, Coarse Grade, Zirconia Alumina Abrasive, Type 27 Flat Disc, X-Weight Fiberglass Backing, 13300 rpm Maximum, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.