
Fiber Disc2A918x78 100xBulkPK100
Mfr # 58090
Zoro # G206907674
product price:Â $2.95
/ea
Sold in multiples of 100 for $295.00
Key Features
Disc Diameter
9-1/8 in
Mounting Hole Size
7/8 in
Abrasive Grit
100
Max. RPM
6600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58090
Zoro #
G206907674
UPC #
699053580906
Country of Origin
Italy
Dimensions
Disc Diameter
9-1/8 in
Mounting Hole Size
7/8 in
Details
Abrasive Grit
100
Max. RPM
6600
Description
Fiber Disc2A918x78 100xBulkPK100 Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.