This item is Discontinued.

United Abrasives/Sait Fiber Disc3Z412x5811 36xPK150 50187

Fiber Disc3Z412x5811 36xPK150 (Discontinued)

  • Mfr # 50187
  • Zoro # G506907657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50187
Zoro #
G506907657
UPC #
699053501871
Country of Origin
Italy

Dimensions

Disc Diameter
4-1/2 in
Mounting Hole Size
5/8"-11

Details

Abrasive Grit
36
Max. RPM
13300

Description

Fiber Disc3Z412x5811 36xPK150 Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.