This item is Discontinued.

United Abrasives/Sait Fiber Disc3Z45x78 36 GritPK100 58436

Fiber Disc3Z45x78 36 GritPK100 (Discontinued)

  • Mfr # 58436
  • Zoro # G006907737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58436
Zoro #
G006907737
UPC #
699053584362
Country of Origin
Italy

Dimensions

Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in

Details

Abrasive Grit
36
Max. RPM
13300

Description

Fiber Disc3Z45x78 36 GritPK100 Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.