Zoro Homepage

Fiber Disc5x78100GPK100

  • Mfr # 53100

  • Zoro # G606907267


product price: $1.55
/ea
Sold in multiples of 100 for $155.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53100
Zoro #
G606907267
UPC #
699053531007
Country of Origin
Italy

Description

Fiber Disc Disc Diameter 5 in Mounting Hole Size 78 in Abrasive Type Coated Abrasive Material Aluminum Oxide Abrasive Grit 100 Abrasive Grade Fine Disc Backing Material Fiber Backing Weight Y Max RPM 12200 Series 2A Color Brown Vacuum Hole Design NonVacuum Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.