Zoro Homepage

Fiber Disc91836GPK100

  • Mfr # 58036

  • Zoro # G206907834


product price: $3.49
/ea
Sold in multiples of 100 for $349.00

Key Features

Disc Diameter
9-1/8 in
Mounting Hole Size
7/8 in
Abrasive Grit
36
Max. RPM
6600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58036
Zoro #
G206907834
UPC #
699053580364
Country of Origin
Italy

Dimensions

Disc Diameter
9-1/8 in
Mounting Hole Size
7/8 in

Details

Abrasive Grit
36
Max. RPM
6600

Description

Fiber Disc Disc Diameter 9 18 in Abrasive Type Coated Abrasive Material Aluminum Oxide Abrasive Grit 36 Abrasive Grade Extra Coarse Disc Backing Material Fiber Backing Weight Y Series 2A Color Brown Vacuum Hole Design NonVacuum Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.