Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc5x78 40xPK10

  • Mfr # 72221

  • Zoro # G506907633


product price: $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Grit
40
Abrasive Material
zirconium
Connector Size
7/8"
Flap Disc Type
Type 27
Overall Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72221
Zoro #
G506907633
UPC #
699053722214
Country of Origin
United States

Dimensions

Connector Size
7/8"
Overall Diameter
5"

Details

Grit
40
Abrasive Material
zirconium
Flap Disc Type
Type 27

Description

Flap Disc5x78 40xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.