Flap Disc6x5811 Z 36xPK10
Mfr # 78135
Zoro # G206907452
product price: $16.45
/eaSold in multiples of 10 for $164.50
Key Features
Flap Disc Type
27
Overall Diameter
6 in
Connector Size
5/8"-11
Maximum Operating Speed
10200 RPM
Abrasive Material
zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78135
Zoro #
G206907452
UPC #
699053781358
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Connector Size
5/8"-11
Details
Flap Disc Type
27
Grit
36
Maximum Operating Speed
10200 RPM
Abrasive Material
zirconium
Description
Flap Disc6x5811 Z 36xPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.