Flap Disc6x5811 Z 40xPK10
Mfr # 78136
Zoro # G906907523
product price: $16.45
/eaSold in multiples of 10 for $164.50
Key Features
Flap Disc Type
27
Overall Diameter
6 in
Connector Size
5/8"-11
Maximum Operating Speed
10200 RPM
Abrasive Material
zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78136
Zoro #
G906907523
UPC #
699053781365
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Connector Size
5/8"-11
Details
Flap Disc Type
27
Grit
40
Maximum Operating Speed
10200 RPM
Abrasive Material
zirconium
Description
Flap Disc6x5811 Z 40xPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.