Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc6x5811 Z 60xPK10

  • Mfr # 78138

  • Zoro # G906907608


product price: $16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Grit
60
Connector Size
5/8-11
Abrasive Material
zirconium
Overall Diameter
6"
Flap Disc Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78138
Zoro #
G906907608
UPC #
699053781389
Country of Origin
United States

Dimensions

Connector Size
5/8-11
Overall Diameter
6"

Details

Grit
60
Abrasive Material
zirconium
Flap Disc Type
Type 27

Description

Flap Disc6x5811 Z 60xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.