Flap Disc6x5811 Z120xPK10
Mfr # 76351
Zoro # G906907585
product price: $16.85
/eaSold in multiples of 10 for $168.50
Key Features
Grit
120
Flap Disc Type
Type 27
Abrasive Material
Zirconium
Connector Size
5/8"-11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76351
Zoro #
G906907585
UPC #
699053763514
Country of Origin
United States
Dimensions
Connector Size
5/8"-11
Details
Grit
120
Flap Disc Type
Type 27
Abrasive Material
Zirconium
Description
Flap Disc6x5811 Z120xPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.