Zoro Homepage

Flap Disc6x78 Z 36xPK10

  • Mfr # 78035

  • Zoro # G206907902


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Grit
36
Overall Diameter
6
Connector Size
7/8
Abrasive Material
zirconium
Flap Disc Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78035
Zoro #
G206907902
UPC #
699053780351
Country of Origin
United States

Dimensions

Overall Diameter
6
Connector Size
7/8

Details

Grit
36
Abrasive Material
zirconium
Flap Disc Type
Type 27

Description

Flap Disc6x78 Z 36xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.