Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap DiscCeramicT2745x78 80xPK10

  • Mfr # 70853

  • Zoro # G206905670


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Grit
80
Overall Diameter
4-1/2
Backing Material
plastic
Flap Disc Type
Type 27
Abrasive Material
zirconium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70853
Zoro #
G206905670
UPC #
699053708539
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2
Connector Size
7/8"

Details

Grit
80
Backing Material
plastic
Flap Disc Type
Type 27
Abrasive Material
zirconium

Description

Flap DiscCeramicT2745x78 80xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.